Welcome to Würth Uruguay For trade customers only

H0 SLIDE-ON HINGE

Hinge Slide-on 105° H0
HNGE-(SLIDE-ON)-H0-SUPER-CURVE

Art.-no. 0683138533

EAN 4099618372223

Individual price display after login
H0 SLIDE-ON HINGE

Art.-no. 0683138533

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Steel hinge for the installation of swing doors and panels made of wood, MDF etc. With simple damping system. Slide on. Height-adjustment screw with 11.0 mm thread engagement.
  • Models: straight, curved and super curved.

  • Double shim - H0 included.

  • Adjustment 1w: depth and sideways movement.

  • High resistance to oxidation.

  • Plate thickness: 1.0 mm.

  • Fixing screws not included.

  • Tested for 30,000 opening cycles.

  • Hinges tested in salt chamber* (salt spray) with 24 hours resistance to oxidation.

*Salt spray or salt chamber tests subject the tested material to an environment with high temperature and humidity and salt mist saturation, precipitating the natural oxidation process, measuring the resistance capacity of the tested material against oxidation.

Notice

Do not apply on HDP and OSB (wood) panels.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fixing wood, MDF, MDP, hardboard, plywood and chipboard panels to 15-23 mm thick sheets.

Suitable for min./max. door thickness

14-22 mm

Material

Plain steel

Surface

Nickel plated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Double-ended PH bit S2 steel, high torque, magnetised

BIT-PH2-1/4-HIGH-TRQ-65MM

Magnetised double-ended bit, ideal for tightening or loosening screws
x 10 pcs
BATTERY DRILL DRIVER ABS 14 POWER CLASSIC

DRLDRIV-CORDL-(ABS14 POWER CLASSIC)

Very compact, powerful 14.4V lithium ion drill driver. Ideal for all light drilling and screwing applications
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information