H2 Soft-close hinge
HNGE-(CLIP-ON)-H2-SUPER-CURVE
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Stainless steel hinges for installing swing doors and panels made of wood, MDF etc.
- 50,000 opening cycles.
- Soft close system: soft, silent damping when closing the door.
- Opens and closes in a single stage (1W).
- Clip system.
- Available in three models: straight, curved and super curved. Includes H2 shim.
- Shim thickness: 0.6 mm/body thickness 1.0 mm.
- High resistance to oxidation.
- Includes 6 screws for attachment and finishing.
- Arm: Made from stainless steel. Opening angle 100°.
- Shim: clip-on. H2 mounting plate. Made from stainless steel.
Notice
- Do not use on HDP or OSB (wood) panels.
- *Salt spray or salt chamber tests subject the tested material to an environment with high temperature and humidity and salt mist saturation, precipitating the natural oxidation process, measuring the resistance capacity of the tested material against oxidation.
Product information
Datasheets(X)
Application area
Can be attached to MDF, MDP, hardboard, plywood and chipboard (wood) panels in sheets of 15-23 mm thickness.
Type of assembly | Screw-on |
Suitable for min./max. door thickness | 14-21 mm |
Material | Stainless steel A2/steel |
Opening angle | 100 Degree |