Welcome to Würth Uruguay For trade customers only

HSS cylinder saw with chip breaker

SAW-CYL-HSS-CHIPBREAKER-D38MM

Art.-no. 0632313038

EAN 4045727958766

Individual price display after login
HSS cylinder saw with chip breaker

Art.-no. 0632313038

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cylinder saw in high-speed steel (HSS)
  • The shape of the cylinder saw teeth allow chips to be broken during drilling, meaning that chips are better removed.

  • Rapid chip removal results in shorter work times compared to traditional saws.

  • Can be used with hand-held or fixed drilling machines

  • From Ø 8 to Ø 16 with fixed adapter and cylindrical fitting

  • From Ø 17 to Ø 100 with removable adapter and cylindrical fitting with 3 slotting sections

  • Adapter equipped with centre drill
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For drilling aluminium, steel, cast iron, tin, copper and stainless steel plates up to 7 mm thick.

Diameter (Ø)

38 mm

Cutting depth

7 mm

Recommended rotation speed in soft steel

230 rpm

Recommended rotation speed in tool steel and stainless steel

115 rpm

Recommended rotation speed in cast iron

150 rpm

Recommended rotation speed in brass

300 rpm

Recommended rotation speed in aluminium

345 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information