HSS cylinder saw with chip breaker
SAW-CYL-HSS-CHIPBREAKER-D45MM
Art.-no. 0632313045
EAN 4099617038236
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Cylinder saw in high-speed steel (HSS)
- The shape of the cylinder saw teeth allow chips to be broken during drilling, meaning that chips are better removed.
- Rapid chip removal results in shorter work times compared to traditional saws.
- Can be used with hand-held or fixed drilling machines
- From Ø 8 to Ø 16 with fixed adapter and cylindrical fitting
- From Ø 17 to Ø 100 with removable adapter and cylindrical fitting with 3 slotting sections
- Adapter equipped with centre drill
Product information
Datasheets(X)
Application area
For drilling aluminium, steel, cast iron, tin, copper and stainless steel plates up to 7 mm thick.
![]() | |
Diameter (Ø) | 45 mm |
Cutting depth | 7 mm |
Recommended rotation speed in soft steel | 190 rpm |
Recommended rotation speed in tool steel and stainless steel | 90 rpm |
Recommended rotation speed in cast iron | 125 rpm |
Recommended rotation speed in brass | 250 rpm |
Recommended rotation speed in aluminium | 295 rpm |
