Welcome to Würth Uruguay For trade customers only

Oil drain plug socket wrench 1/2 inch REDSTRIPE

SKTWRNCH-OILDRNPLG-1/2IN-M16

Art.-no. 5763012502

EAN 4099618985416

Individual price display after login
Oil drain plug socket wrench 1/2 inch REDSTRIPE

Art.-no. 5763012502

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats (1)

XZN16

Drive (2)

1/2 inch

Drive type (3)

Internal square

Surface (4)

Chrome/ nickel plated

Length

60 mm

Product weight (per item)

45 g

Material (30)

Chrome-vanadium steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information