Heavy Weight Diamond Textured Disposible Nitrile Gloves
Disposable gloves nitrile heavy weight textured
PROTGLOV-NITRILE-(HWGHT STRUC)-ORANGE-M
Art.-no. 0899970911
EAN 4065746591713
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
These gloves are made from a heavy weight nitrile with a diamond textured that ensures an excellent grip and offers extened duration use.
- Material: Nitrile
- Type: Non-Sterile
- Thickness: 8 mil
- Usage: Single Use
- Shape: Ambidextrous
- Interior: Powder Free
- Sizes: M-XXL
- Exterior: Diamond Textured
- Tensile Strength: 20 MPa min
- Elonagtion: 500%
- Tensile Strength (Aged): 20 MPa min
- Powder Content: < 2mg
- FDA Listing: No 510(k) Status
- Product Standard: ASTM
- AQL level: 4
- Cuff: Beaded
- Process: Chlorinated 8
Product information
Datasheets(X)
Application area
- Automotive/Cargo
- Industrial applications
- Chemical
- Plumbing
- Painting
Colour | Orange |
Size | M |
Material | Nitrile |
Standards | ISO 21420:2020, EN 374 |
Category | III |
Material thickness | 0.22 mm |
Material thickness of finger (textured) | 0.25 mm |
Material thickness of palm (textured) | 0.22 mm |
Material thickness of cuff (smooth) | 0.09 mm |