Invisible slide with push-open Soft-close system
Underfloor guide 3D push-open and Soft-close
UFLRGUID-3D-PUSH-OPEN/SOFT-CLOSE-450MM
Art.-no. 0684031450
EAN 4068362303166
Register now and access more than 125,000 products
- Material: high-strength steel.
- Finish: zinc plated.
- Soft-close system.
- Full extension.
- Sheet: 1.8 x 1.5 x 1.0 mm.
- Regular load capacity: up to 35 kg for each pair of slides.
- Width: 45 mm.
- Adjustment up to +/- 2.5 mm via latches mounted under the drawers.
- SGS-tested slides (SGS is a world leader in testing, inspection and certification) with at least 50,000 movement cycles.*
- Slides tested in saline chamber** (salt spray) with 24 hours of resistance to oxidation.
*The tests to which Würth slides are subjected include: installing the slides in a piece of furniture, adding a load to find the maximum recommended weight for each specific model and connecting the drawer to a mechanism that performs the complete opening and closing process, a cycle, by the number of times determined by the test. The number of cycles presented at the end of the test does not represent the maximum quantity reached by the slide, but indicates the number of cycles during which the slide did not show any damage or malfunction.
**The saline chamber test subjects the material to an environment with high temperature, high humidity and saline mist saturation, precipitating the natural oxidation process, measuring the rust resistance capacity of the material.
- Height adjustment via latch.
- Do not use on HDP and OSB (wood) panels due to their low density.
- Latches are included with the slides.
Datasheets(X)
Nominal length (NL) | 450 mm |
Load capacity | 35 kg |
Opening/closing system | Soft-close |
Pullout type | Full extension |