Leather and plastics cleaner
CLNR-VEH-IN-F.LEATHER/VINYL-500ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Renovates and protects interior plastics and leathers
This plastic and leather cleaner for use in the passenger compartment of vehicles is a care product specially designed for the maintenance and protection of the internal plastic and leather surfaces of vehicles.
Thanks to its nourishing and protective formula, this cleaner provides an all-in-one solution to keep the interior of your car clean, fresh and in perfect condition.
Thanks to its nourishing and protective formula, this cleaner provides an all-in-one solution to keep the interior of your car clean, fresh and in perfect condition.
- Can be used on both leather and plastic (a single product is all you need)
- Makes it easier to refresh the vehicle's interior
- Provides lasting protection for surfaces
- Leaves a pleasant "new-car" odour
- Matt finish
- Non-greasy
- Silicone-free
Do not use on textiles, electronic instruments or windows
Product information
Datasheets(X)
Application areaIdeal for the maintenance and protection of the internal plastic and leather surfaces of cars, lorries and other vehicles, thus providing complete protection.
Instructions
Clean surfaces before applying. Apply using a vinyl sponge dipped in the cleaner or spray at a distance of 20 cm from the surface to be treated. Wipe and polish carefully with a microfibre cloth
Contents | 500 ml |
Container | Sputtering bottle |
Colour | Colourless |
Chemical basis | 2-(2-butoxyethoxy)ethanol |
pH value | 7 |
Shelf life from production | 24 Month |