Wire cup brush Braided steel with M14 connecting thread
CPBRSH-KNOTTED-75MM
Art.-no. 0714691222
EAN 4061975963963
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for machining large steel and cast surfaces. For heavy and aggressive brushing work.
- Efficient machining of large surfaces with high wear resistance thanks to clockwise braiding on the wire cup brush
- For direct use on angle grinders
Notice
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but it does increase the required drive power and reduces the service life of the brush.
- For optimal results, use on powerful angle grinders.
- Always wear safety goggles and protective gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Action | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush deburrs | ↓ | ↑ | ↓ | |
| Recommended circumferential speeds for brushing | ||||||||
| Applications | Circumferential speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Product information
Datasheets(X)
Application area
- Removing slag, rust, scale, concrete residue
- Cleaning welding seams
- Removing varnish and paint
- Preparing metal surfaces before painting
- Metalworking workshops, welding companies, the automotive industry, shipbuilding/shipyards