Leather sports shoe
SPORTSH-LEATHER-BLACK-SZ37
Art.-no. 5357117037
EAN 4068362138829
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable and lightweight occupational shoe, available from size 37 to 45.
- Innovative and modern design.
- Complies with ISO standard 20347.
- Comfortable, lightweight and flexible.
- Dual-density non-slip PU outer sole.
- Low-cut shoe.
- Does not have a toe cap or penetration-resistant midsole.
- Made of cowhide leather.
Notice
When putting on the shoe, ensure that the shoe fits the foot properly before wearing for prolonged periods.
Product information
Datasheets(X)
Application area
Suitable for multiple applications:
- Installation
- Workshops
- Logistics plants
- General trade
- For daily use
Colour | Black |
Size | 37 |
Material of shoes upper | Cowhide leather |
Standards | ISO 20347 |
ISO | 20347 |