Welcome to Würth Uruguay For trade customers only

Liquid nail adhesive

1C acrylic sealant for wood and ceramic
ACRYSEAL-PARQ-WHITE-310ML

Art.-no. 0892180100

EAN 4066443026263

Individual price display after login
Liquid nail adhesive

Art.-no. 0892180100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Acrylic-based 1C adhesive and sealant for bonding a wide variety of materials, eliminating the need for mechanical fasteners such as nails, screws etc.

Features


  • High-density adhesive with a paste-like consistency. Accepts paint once cured.

  • Repels water and withstands temperatures from -10 ºC to 80 ºC.

  • Does not attack surfaces where applied and provides an optimal finish.


Advantages


  • Extra-strong adhesive.

  • Easy to apply.

  • Eliminates the need for mechanical fasteners.

  • Solvent-free.
Notice

Do not use as structural adhesive. Do not use for manufacturing aquariums.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for adhesive bonding and sealing of ceramic, marble, granite, concrete, wood, MDF, chipboard, paper, plastic, plaster, glass, porcelain, steel, zinc, copper and aluminium.

InstructionsThe surfaces to be joined must be clean and dry. Using a zigzag motion, apply the adhesive to either one of the surfaces and join the parts together immediately. In the event of irregular or very porous materials, we recommend applying a triangular-shaped bead. Apply pressure for a minimum of 30 minutes. In the case of suspended parts, we recommend supporting them using adhesive tape and/or double-sided tape. Excess adhesive and application tools should be cleaned using a damp cloth while the product is still fresh. Once hardened, the adhesive can only be removed mechanically.

Colour

White

Contents

310 ml

Chemical basis

Acrylic copolymers

Density

1.62 g/cm³

Continuous motion absorption

0 %

Smell/fragrance

Characteristic

Min. skin-formation time

30 min

Shore A hardness

35

Min./max. temperature resistance

-10 to 80 °C

Min./max. processing temperature

-5 to 35 °C

Full curing speed

2 mm/d

Min. final strength

0.45 min

Shelf life from production

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information