Multi-purpose anchor, plastic
Multi-purpose anchor, plastic, others
DWL-PLA-NYLON-RING-GREY-D10-L50MM
Art.-no. 0903000903
EAN 4061975989420
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Anchor diameter | 10 mm |
Material | Nylon (polyamide) |
Colour | Grey |
Anchor length (l) | 50 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Drill hole depth (t) | 70 mm |
Embedding depth (h s) | 50 mm |
Min./max. temperature conditions | -40 to 80 °C |