Welcome to Würth Uruguay For trade customers only

O1 occupational shoes

OCCUPSH-LEATHER-BLACK-SZ40

Art.-no. 5357946040

EAN 4061975996268

Individual price display after login
O1 occupational shoes

Art.-no. 5357946040

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable, lightweight occupational shoe with non-slip sole, antistatic properties and Class O1 protection.
  • Low-top and high-top shoe available.

  • Enclosed heel area.

  • Antistatic properties.

  • Energy absorbing heel.

  • Insole made from basic EVA.

  • Water-repellent shoe (not waterproof).

  • Made from virgin cowhide leather.

  • Sole with dual-density injected PU.

  • Non-slip sole resistant to fuels and oils.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for multiple applications.


Suitable for: electrical installation, workshops, logistics plants, general trade.

Instructions

When putting on the shoe, ensure that the shoe fits the foot properly before wearing for prolonged periods.

Colour

Black

Size

40

Material of shoes upper

Cowhide leather

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information