Welcome to Würth Uruguay For trade customers only

Oganic Coolant

Cooling solution organic W-MAX
CL-METPROT-ORG-33PERCNT-GREEN-(W-MAX)-1L

Art.-no. 5986153313

EAN 4099618269752

Individual price display after login
Oganic Coolant

Art.-no. 5986153313

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Additive ready to use, developed to protect all the engine cooling system against corrosion.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Boiling point

104 °C

Product weight (per item)

1158.000 g

Weight of content

1050 g

Colour

Green

Min. flashing point

120 °C

Chemical basis

Ethylene glycol

Contents

1 l

Freezing point

-15 °C

pH value

8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information