Welcome to Würth Uruguay For trade customers only

Oil filter belt wrench and chain

OILFILTWRNCH-CHAIN/BAND-(69,8-114,3MM)

Art.-no. 0715060034

EAN 4066443029264

Individual price display after login
Oil filter belt wrench and chain

Art.-no. 0715060034

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal oil filter wrench with belt and chain that efficiently fits cylindrical filters.
  • Quick and tight adjustment thanks to the locking screw.

  • Can be used in confined areas.

  • Manufactured from high-quality forged steel with high strength and no deformation.

  • Rubber coated handle for better grip.

  • Special band to hold the filter without damaging it.

  • High-strength chain to generate more force when removing or installing filters.

  • Suitable for filters from 2 3/4 inches (69.8 mm) to 4 1/2 inches (114.3 mm).

  • Designed to loosen and tighten filters.

  • Material: Steel

  • Handle coating: Rubber

  • Measuring range: Millimetre/standard

  • Minimum aperture: 2 3/4 inches (69.8 mm)

  • Maximum aperture: 4 1/2 inches (114.3 mm)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for most passenger cars, light trucks, ATVs and lawn tractors.


Allows removal and positioning of all circular filters, both metal and plastic.

Max. clamping width

114.3 mm

Product weight (per item)

1000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information