One-ear clamp stepless W4 REDSTRIPE
One-ear clamp stepless W4 REDSTRIPE
1EARCLMP-STEPLESS-W4-7MM-(13.2-15.7)
Art.-no. 0541471315
EAN 4068362358166
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The One-ear clamp stepless W4 REDSTRIPE is crafted from durable stainless steel, ensuring robust performance and longevity. Its plain surface design offers a sleek finish, while being RoHS-compliant guarantees it meets high environmental and safety standards.
- Constructed from high-quality stainless steel, ensuring exceptional durability and resistance to corrosion
- Features a plain surface design that provides a sleek and professional appearance
- Meets RoHS compliance standards, ensuring it adheres to strict environmental and safety regulations
Product information
Datasheets(X)
Material | Stainless steel |
Surface | Plain |
Width of band | 7 mm |
Min./max. grip range | 13.2-15.7 mm |
RoHS-compliant | Yes |