Welcome to Würth Uruguay For trade customers only

PH CHIPBOARD SCREW

Steel zinc-plated yellow FT countersunk H
SCR-CS-WO-H-ST-5X80MM

Art.-no. 0168950980

EAN 4099618676635

Individual price display after login
PH CHIPBOARD SCREW

Art.-no. 0168950980

Individual price display after login
Quantity
PU
x 300 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Material: carbon steel.

  • Strength class: N.A.

  • Thread: chipboard.

  • Head: flat.

  • Surface treatment: yellow zinc plated.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Solid wood, MDF sheets and chipboard panels.

Nominal diameter (d)

5.0 mm

Length (l)

80 mm

Head type

Countersunk head 60 degree

Head diameter (dh)

10 mm

Internal drive

H

Thread length (lg)

70.5 mm

Core diameter

5.0 mm

Material

Steel

Surface

Zinc plated yellow

Product weight (per item)

6.930 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information