Welcome to Würth Uruguay For trade customers only

Parts cleaner equipment 75 litres

CLNDEV-(PART CLEANER)-TRAY-ST-75LTR

Art.-no. 0995000075

EAN 4099618797064

Individual price display after login
Parts cleaner equipment 75 litres

Art.-no. 0995000075

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of tank

Steel

Height

88 mm

Width

537 mm

Working height

790 mm

Depth

40 cm

Material of heater

Stainless steel

Flow capacity

3.3 l/min

Pump power

0.5 hp

Heating capacity

0 hp

Nominal voltage

110 V

Load capacity

111.58 oz

Contents

20 Gallon(GB)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information