Plastic Plug-In Connectors
QCKPLGCON-T-SHAPED-PE-1/4IN
Art.-no. 088426 14
EAN 4058794956603
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for plastic hoses of different material qualities.
Equal Tee Connector
Material:
- Housing: Nylon
- Seals: Nitrile
- Toothed washer: Stainless steel
Operating temperature: -20℃ to +80 ℃
Max. working pressure: 10 bar
Product information
Datasheets(X)
Outer diameter of pipe (D1) | 13.3 mm |
Outer diameter (G) | 13.3 mm |
Length (L) | 38.6 mm |
Material | Plastic |