Welcome to Würth Uruguay For trade customers only

Pneumatic impact wrench 1/2 inch

Pneumatic impact wrench 1/2 inch
IMPWRNCH-PN-SHORT-1/2IN-650NM

Art.-no. 5714377031

EAN 4099618770425

Individual price display after login
Pneumatic impact wrench 1/2 inch

Art.-no. 5714377031

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Robust, durable aluminium housing for increased resistance.

  • Double hammer mechanism, ideal for work requiring impact.

  • 1/2 inch hardened square drive ensures accuracy and durability.

  • Five adjustable torque levels for tightening.

  • Ultra-lightweight design.

  • Air outlet on the front designed to prevent operator discomfort.

  • Nylon seals to prevent leaks.

  • Quick switching of rotation/clockwise or anti-clockwise.

  • Reinforced anvil.
Notice

Always lubricate the tool to extend the service life. Make sure that the compressor is free of condensation. Avoid dragging or throwing the wrench to prevent internal and external damage.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIdeal for loosening or tightening locking wheel nuts, nuts and screws.

Max. releasing torque

650 Nm

Vibration

0 m/s²

Operating pressure

90 psi

Weight of machine

2.67 kg

Min. hose inner diameter

3/8 cm

Air consumption

4 Cubicfeet/minute

Connection thread

1/4 inch

Length x width x height

19 x 7 x 19 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information