Welcome to Würth Uruguay For trade customers only

Power grip and 3/4 inch ratchet

3/4 inch jointed-head ratchet w/ extendible handle
RTCH-REV-3/4IN-FORC-HDLE-3/4-WRNCH

Art.-no. 0715034001

EAN 4099618086281

Individual price display after login
Power grip and 3/4 inch ratchet

Art.-no. 0715034001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ratchet with extendible handle and removable head.
  • Socket: 3/4 inch

  • Extension range: 28-40 inch

  • Head material: CR-V (SAE6135, HRC42-48)

  • Head finish: chrome plated

  • Handle material: carbon steel (SAE1020)

  • Extension bar material CR-MO/SAE 4140, HRC48-52

  • Extension bar finish: chrome plated

  • Ratchet teeth: 48

  • Max. torque: 1,575 lb ft (18,900 in lb)

  • The head has a knob to change the direction of rotation and a telescopic extension button.

  • Glossy polished finish.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information