D4 FAST structural adhesive, 310 ml
Solvent-free, transparent, single-component adhesive that cures through reacting with moisture in the air. Dries quickly and is suitable for flexible bonding of wood, wood derivatives and different construction products for general assembly. Thixotropic, therefore suitable for vertical applications as it does not run. Excellent resistance to water, temperature, weather and ageing in accordance with EN 204 D4.