Welcome to Würth Uruguay For trade customers only

Protective glove polyester PU

Protective glove polyester PU REDSTRIPE
PROTGLOV-KNIT-BLACK PU-(CAT II)-SZ9

Art.-no. 0899490119
EAN 4068362007255

Prices for customers after login
Protective glove polyester PU

Art.-no. 0899490119

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity

Comfortable and lightweight assembly glove


  • Seamless polyester base fabric

  • PU coating


Outstanding flexibility


  • Excellent fit

  • Elasticated cuffs


Product upgrades


Cat.II; EN388 performance level: 2121X

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIdeal for fine assembly and other precision work
Warehouse and picking work
Fine assembly, precision work, electronic assembly, inspection work, household appliance technology, maintenance work

Size

9

Colour

Black

Gauge

13

Material of liner

Polyester

Material of coating

Polyurethane

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information