REDSTRIPE CORDLESS DRILL DRIVER ABSR 12 COMPACT
DRLDRIV-CORDL-(ABSR 12 COMPACT)-WO.BTRY
Art.-no. 5702510010
EAN 4068362169205
Register now and access more than 125,000 products
FEATURES
- Dual speed adjustment: High setting for efficiency, low setting for maximum torque
- Quick-change, durable metal chuck
- Battery indicator displays power level
- High-quality battery cells for extended use
- Comfortable rubber handle
- Easy forward and reverse operation with a single switch
USAGE RESTRICTIONS
• Do not expose power tools to rain or wet conditions.
• Do not abuse the cord. Never use the cord for carrying, pulling or unplugging the power tool. Keep cord away from heat, oil, sharp edges or moving parts
• Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.
• Avoid over-tightening screws to prevent stripping.
Datasheets(X)
Nominal voltage | 12 V/DC |
Min./max. drill chuck span width | 1-10 mm |
Included in delivery | 1x ABSR 12 COMPACT (Bare tool) |
Number of rechargeable batteries/batteries | 0 PCS |
Rechargeable battery/battery capacity | 2.0 Ah |
Max. drilling diameter in steel | 10 mm |
Length | 150 mm |
Height | 180 mm |
Weight of machine with rechargeable battery | 1 kg |