REDSTRIPE CORDLESS IMPACT DRIVER ASSR 20-1/4 INCH
IMPDRIV-CORDL-(ASSR 20-1/4 INCH)-WO.BTRY
Art.-no. 5702515010
EAN 4068362172625
Register now and access more than 125,000 products
FEATURES
• Suitable for M8 screws
• Dual speed adjustment: High setting for efficiency, low setting for maximum torque
• Quick-change, durable metal chuck
• Battery indicator displays power level
• High-quality battery cells for extended use
• Comfortable rubber handle
• Easy forward and reverse operation with a single switch
USAGE RESTRICTIONS
• Do not expose power tools to rain or wet conditions.
• Do not abuse the cord. Never use the cord for carrying, pulling or unplugging the power tool. Keep cord away from heat, oil, sharp edges or moving parts
• Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.
• Avoid over-tightening screws to prevent stripping.
• Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.
• The operating temperature of tools and battery is -20°C - 60°C
• The storage temperature of tools and battery is 0°C - 45°C
• Battery Storage:
- Remove batteries from the tool when not in use.
- Store partially charged batteries (around 40–60%) for long-term storage.
- Avoid contact with metal objects to prevent short circuits.
Datasheets(X)
Type description | ASSR 20-1/4 INCH |
Min./max. idle speed | 0-3600 1/min |
Suitable for screw | 1/4 inch |
Length | 130 mm |
Width | 70 mm |
Height | 200 mm |
Weight of machine with rechargeable battery | 1.65 kg |
Included in delivery | 1X ASSR 20-1/4 INCH (Bare tool) |
Number of rechargeable batteries/batteries | 0 PCS |
Rechargeable battery/battery capacity | 4 Ah |