REDSTRIPE IMPACT WRENCH ASSR 20 - 1/2 POWER
IMPWRNCH-CORDL-(ASSR 20-1/2IN PWR)-5AH-C
Art.-no. 5702517211
EAN 4068362172731
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-performance 20V cordless impact wrench designed for demanding fastening tasks. It features a brushless motor for improved efficiency and durability. The compact design ensures easy maneuverability in tight spaces, making it perfect for automotive, construction, and heavy-duty maintenance applications.
FEATURES
- Suitable for M24 bolts.
- Compact design, longer motor life, and increased runtime for reliable, efficient operation.
- High Torque Performance: Delivers strong forward and reverse torque for heavy-duty fastening tasks.
- Compact & Lightweight: Easy to handle in tight spaces, reducing user fatigue.
- Durable Construction: Reinforced housing and high-strength gears ensure long-lasting reliability.
- The built-in LED light is perfect for working in dark or poorly lit areas.
- All REDSTRIPE machines are compatible only with RED STRIPE batteries
Notice
USAGE RESTRICTIONS
- Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.
- Do not abuse the cord. Never use the cord for carrying, pulling or unplugging the power tool. Keep cord away from heat, oil, sharp edges or moving parts
- Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.
- Avoid over-tightening screws to prevent stripping.
Product information
Datasheets(X)
Type description | ASSR 20-1/2IN POWER |
Min./max. idle speed | 0-2900 1/min |
Min./max. impact rate | 0-3300 BPM |
Suitable for screw | M24 |
Tool holding device | 1/2-inch external square |
Length | 145 mm |
Width | 70 mm |
Height | 200 mm |
Weight of machine with rechargeable battery | 2 kg |
Included in delivery | 1X ASSR 20-1/2IN POWER (Bare tool) |
Number of rechargeable batteries/batteries | 1 PCS |
Rechargeable battery/battery capacity | 5 Ah |