Welcome to Würth Uruguay For trade customers only

Radiator Fluid

Anti-corrosion agent ready-to-use
ANTICORRAGNT-DIESELENG-PINK-CONCEN-1LTR

Art.-no. 0893565141

EAN 4056807460949

Individual price display after login
Radiator Fluid

Art.-no. 0893565141

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Inorganic, anti-corrosive
Prevents cavitation corrosion in diesel engine cylinders, prolongs the life of internal engine parts and protects aluminum, copper, steel and casting against corrosion.
Complies with ASTM D1384 Standard, corrosion test.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Add 40ml of product for every 1 liter of water. When replacing the water in the system, dose the product in the same proportion. If you register a decrease in the water level, check if there is a leak.

Shelf life from production

24 Month

Colour

Pink

Density

1.02 g/cm³

Contents

1.0 l

Weight of content

1.0 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information