Welcome to Würth Uruguay For trade customers only

Radiator anti-freeze organic ECONOMY

RADANTIFREZ-GREEN-(-35DGR)-HDPE-ECN-5LTR

Art.-no. 5861351005

EAN 4068362668548

Individual price display after login
Radiator anti-freeze organic ECONOMY

Art.-no. 5861351005

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Freezing point

-35 °C

Product weight (per item)

5.580 kg

Density/conditions

1.07 g/cm³ / at 23°C, 50% relative humidity

Weight of content

5.35 kg

Colour

Green

Chemical basis

Ethylene glycol

Contents

5 l

Shelf life from production/conditions

36 Month / at 23°C and 50% relative humidity, no exposure to direct sunlight

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information