Welcome to Würth Uruguay For trade customers only

Retaining clip, vehicle

RTNGCLIP-DOOR-WHITE-14,9X10X10,4MM

Art.-no. 0500900038

EAN 4061975952431

Individual price display after login
Retaining clip, vehicle

Art.-no. 0500900038

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

14.9 mm

Height

10.4 mm

Width

6.5 mm

Min./max. grip range

0-10.4 mm

Material

Nylon (polyamide)

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information