Retaining clip, vehicle
RTNGCLIP-RIVET-METLOCK-H21,4-ED20MM
Art.-no. 0500900012
EAN 4061975952189
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length | 29.9 mm |
Height | 21.4 mm |
Width | 10 mm |
Min./max. grip range | 8.5-21.4 mm |
Material | Polyoxymethylene |
Colour | Black |