Welcome to Würth Uruguay For trade customers only

Round head rivet

Blind rivet dome head alu black/steel zinc plated
RIV-DIN7337-A-(BLCK/ZN)-(1,5-3,5)4X12

Art.-no. 0937074012

EAN 4068362021695

Individual price display after login
Round head rivet

Art.-no. 0937074012

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Eyelet: painted aluminium; nail: galvanised steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

4 x 12 mm

Min./max. grip range

1.5-3.5 mm

Colour

Black

Head diameter (dk)

8.0 mm

Head height (k1)

1.0 mm

Min./max. drill hole diameter

3.1-3.2 mm

Shear-fracture load

540 N

Tensile fracture load

750 N

Material of sleeve

Aluminium

Material of mandrel

Steel

Surface of the mandrel

Zinc plated

Standards

ISO 15983, DIN 7337

Head type

Dome head

Mandrel diameter (dm)

2.07 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information