Rubber Hammer Shape A with Ash Handle REDSTRIPE
RBRHAM-BLACK-DIN5128-A-32OZ
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Durable Rubber Hammer made of high-quality rubber with excellent durability and long service life
- Durable rubber construction ensures long service life and excellent resistance for demanding tasks.
- Two rounded, cylindrical, slightly domed ends for evenly distributed impact, minimizing damage to delicate materials.
- Prevents scratches, sparks, and deformation, preserving the surface of your workpiece with its high-strength rubber head.
- Suitable for a variety of applications, including flooring, basalt, tires, furniture assembly, and other tasks requiring careful handling of sensitive materials.
- Available in both black and white rubber heads to accommodate different material colors and ensure no marks are left behind.
- Sturdy, varnished ash wood handle enhances comfort, provides shock absorption, and ensures better control during use.
- Handle securely fixed with glue for a robust and durable construction that stands up to repeated use.
Notice
- Not for heavy impact, temperature sensitivity place of applications.
- Do not use a hammer with a damaged, loose handle, or worn head.
- Check the condition of the handle, whether there are any cracks and make sure the head is securely attached to the handle.
- Ensure the handle is sturdy and tightly attached to the head.
DIN 5128
Product information
Datasheets(X)
Application area
- Carpentry aligning parts and assembling without damaging surfaces.
- Furniture or machinery where soft impact required.
- Automotive repairs like bumpers, body work panels where precision and gentle touch needed.
- Seat gaskets , seals or components into place in engine where firm impact required.
- Aligning tiles, marble settings rubber hammer is required for without chipping or damaging the construction material.
- Installation of glass and mirrors without making scratching or breaking glass surface.
- Rubber hammer can be used where sparking expected environments with flammable gases , chemical or explosive materials.
- Rubber hammer can be used where assembly of electric and electronic products .
Instructions
- Select the hammer size suitable and comfortable for the application.
- Before using the hammer, check the condition of the handle, whether there are any grooves and make sure the head is securely attached to the handle.
- Always wear protective glasses to prevent fragments
- from reaching your eyes when using claw hammers.
- Keep your hands out of the area to be struck.
- Always wear proper hand gloves to safeguard the fingers
Diameter (Ø) | 75 mm |
Length of head | 127 mm |
Length of handle | 340 mm |
Colour of the hammer | Black |