Welcome to Würth Uruguay For trade customers only

S3 metal-free boot

Safety boots S3 nubuck leather
SAFEBOOT-S3-WO.METALS-SZ38

Art.-no. 5357245038

EAN 4061975996039

Individual price display after login
S3 metal-free boot

Art.-no. 5357245038

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical and functional metal-free work boot with composite toe cap and puncture-resistant Kevlar insole.
  • Class S3 protection.

  • Safety shoe compliant with ISO EN 20345:2011.

  • High-cut shoe.

  • Comfortable, lightweight and flexible.

  • Metal-free.

  • Modern design.

  • It has a composite toe cap resistant up to 200 Joules.

  • 1100 Newton puncture-resistant Kevlar insole.

  • Closed heel area.

  • Anti-static properties.

  • Energy absorbing heel.

  • Non-slip sole, resistant to fuel and oil.

  • Water-repellent shoe (not waterproof).

  • Made of nubuck leather.

  • Average weight: 600 g/boot (estimated for size 42).

  • Water repellent (not waterproof).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for multiple uses where metal-free footwear is required.


Protects feet against cuts, punctures and abrasions.


Suitable for:


- Electronics factories.


- Agricultural use.


- Forestry industry in general.


- Port terminals.


- Metallurgical industry.


- Industrial use in general


- Mechanical and sheet metal and paint workshops.


- Plumbers.


- Electricians.


- Construction sectors, road works, among others.


- Agriculture, gardening and landscaping sectors.


- Warehouses and logistics work.

Colour

Brown

Size

38

Material of shoes upper

Nubuck

Safety category

S3

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information