S3 shoe with composite and Kevlar
Safety boot S3 cowhide leather
SAFEBOOT-S3-COMPO-BREATHABLE-SZ37
Art.-no. 5357218037
EAN 4061975996848
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Practical, functional occupational shoe with composite toe cap and perforation-resistant Kevlar insole, two-component PU sole
- Safety shoe in accordance with the ISO EN 20345 standard.
- Low-top or high-top shoe.
- With composite toe cap.
- Perforation-resistant Kevlar insole.
- Class S3 protection.
- Enclosed heel area.
- Antistatic properties.
- Energy absorbing heel.
- Sole resistant to fuels and oils.
- Water-repellent shoe (not waterproof).
- Made from virgin cowhide leather.
Product information
Datasheets(X)
Application area
Suitable for multiple applications. Protects the feet against cuts, perforations and abrasions. Suitable for: Agricultural use. General forestry industry. Port terminals. Metallurgical industry. General industry. Mechanical, sheet metal and paint workshops. Plumbing. Construction sectors, roadworks and similar. Agricultural, gardening and landscaping sectors. Warehousing and logistics.
![]() | |
Colour | Black |
Size | 37 |
Material of shoes upper | Cowhide leather |
Safety category | S3 |
