Welcome to Würth Uruguay For trade customers only

SAFETY GLASS DBE4

SAFEGOGL-EN166-PC-DBE4-YELLOW

Art.-no. 0899102028

EAN 4065746628525

Individual price display after login
SAFETY GLASS DBE4

Art.-no. 0899102028

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Optical class: 1

  • Sporty and dynamic design

  • UV protection and impact-resistant

  • Material of safety lens: Polycarbonate

  • Mechanical strength: FT, Protection against high speed particles at extremes of temperature

  • EN standard: 166
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of safety lens

Yellow

Material of safety lens

Polycarbonate

EN standard

166

Mechanical strength

F (45 m/s) in accordance with EN 166

Product weight (per item)

24.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information