Welcome to Würth Uruguay For trade customers only

SELF-DRILLING HEXAGON HEAD SCREW + EPDM

SCR-DIN7504K-ZN-EPDM-WSH-6,3X40MM

Art.-no. 5049196340

EAN 4099618656439

Individual price display after login
SELF-DRILLING HEXAGON HEAD SCREW + EPDM

Art.-no. 5049196340

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Material: carbon steel.

  • Strength class: N.A.

  • Thread: self-tapping.

  • Head: hexagon.

  • Surface treatment: zinc plated.

  • Tip: drill tip.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Thermal and acoustic insulation panels, also known as sandwich panels.

Material

Plain steel

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Hexagon head

Nominal diameter (d1)

6.3 mm

Length (l1)

40 mm

Drill tip length (lp)

9 mm

External drive (s1)

WS10

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information