SET OF GREASE FITTINGS, 115 PIECES
Hydraulic grease nipples set 115 pcs
NPL-SORT-STRAIGHT/45DGR/90DGR-115PCS
Art.-no. 0986991115
EAN 4099618257339
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Set of steel grease fittings. Includes the six most widely used measurements and angles.
- Used to lubricate confined mechanical components, i.e. those housed in compartments that are difficult to access.
- The grease can be applied using a manual or pneumatic gun, forcing the lubricant through the peaks of the grease fittings until it reaches the confined mechanisms.
- Contains the six most popular sizes: - Straight 6x1: 30 pieces - 45° 6x1: 15 pieces - 90° 6x1: 15 pieces - 90° 8x1: 15 pieces - 45° 8x1: 15 pieces - straight 8x1: 25 pieces.
Product information
Datasheets(X)
Application areaIndustrial/agricultural: bearings or ball bearings, gearboxes, suspensions, and heavy vehicles such as lorries, buses and vans.