Welcome to Würth Uruguay For trade customers only

Sanding block with hook-and-loop attachment

SNDBLCK-PUR-HOKLP-YELLOW-2,75X5IN

Art.-no. 0587465005

EAN 4066443029202

Individual price display after login
Sanding block with hook-and-loop attachment

Art.-no. 0587465005

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sanding block with hook-and-loop fastening, made of polyurethane.
  • Hook-and-loop fastening design that firmly and securely holds the sanding sheets to prevent tearing and movement.

  • The ergonomic shape makes it easy to use by keeping the block in the user's hand.

  • Made of lightweight polyurethane.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for use with sanding sheets with a hook-and-loop fastening.

Length x width x height

5 x 2.75 x 3 in

Length

5 in

Width

2.75 in

Adhesive system

Hook and loop

Material

Polyurethane/polyester

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information