Welcome to Würth Uruguay For trade customers only

Screwdriver and rechargeable LED torch

Cordless screwdriver WBL50
SCRDRIV-CORDL-W.LEDTORCH-3,6V

Art.-no. 5702311010

EAN 4066443000300

Individual price display after login
Screwdriver and rechargeable LED torch

Art.-no. 5702311010

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Impact driver and LED torch with 3.6 V - 300 mAh Li-Ion battery. Ideal for illuminating and working on screwing and bolting jobs. Contains 44 pieces, including bits, sockets, a charger and a user manual, in a practical plastic system case.
  • 2 in 1. Impact driver and LED torch.

  • Handle can be adjusted into two positions: straight and pistol.

  • Battery charge indicator.

  • Impact driver with LED torch to illuminate the work area.

  • Eight levels of tightening torque.

  • Left-right turn switch.

  • 1/4 inch quick-change chuck.

  • Torch with four LED lights.

  • Adapter for 1/4 inch short bits (Length: 60 mm).

  • Square-hex adapter.

  • Wall charger.

  • User manual.

  • Plastic system case.

  • Includes:

- Long bits: flat: 4, 6 mm; PH 00, 2.
- Short bits: flat: 3, 4, 5, 6, 7, 8 mm; PH 1, 2, 3; PZ 1, 2, 3; Allen 2.5, 3, 3.5, 4, 4.5, 5, 6, 7; TX 10, 15, 20, 25, 27, 30, 35, 40.
- Sockets: 6, 7, 8, 9, 10, 11, 12, 13 mm.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Impact driver: suitable for tightening and loosening nuts and bolts.


LED torch to illuminate the work area.

Nominal voltage

3.6 V

Number of rechargeable batteries/batteries

1

Rechargeable battery/battery capacity

300 mAh

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information