Twist drill bit HSS DIN 1869 extra-long
DRL-TWST-EXTRALONG-3.0X150MM
Art.-no. 0618030150
EAN 4068362424359
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material to be processed | Steel, Alloy steel, Forged steel, Metal, Iron |
Diameter (Ø) | 3 mm |
Length (l1) | 150 mm |
Cutting material | Steel |
Angle of the tip | 135 Degree |