Welcome to Würth Uruguay For trade customers only

VDE ratchet, 1/2 inch, other

VDE ratchet, 1/2 inch, other
RTCH-VDE-ST-1/2INT

Art.-no. 0715105012

EAN 4099618098611

Individual price display after login
VDE ratchet, 1/2 inch, other

Art.-no. 0715105012

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

1/2 inch

Material of handle

Chrome vanadium steel

Surface

VDE insulated

Material

Steel

Drive type

Hexagon socket with keyway

Length (L1)

233.2 mm

Drive

1/2 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information