W-HA Piton sleeve anchor
ANC-SLEEVE-D12-M10X70MM
Art.-no. 5935510270
EAN 4066443036712
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel
Type O: eyelet
Type O: eyelet
- Optimal anchoring guaranteed when applying a torque
- The combination of the sleeve and screw, made of class 6.8 steel, guarantees excellent shearing behaviour
- Quick to assemble, directly through the element to be secured
- Good hold in low-strength solids
- Low anchoring depth
- Low distance to the centre or edge
Product information
Datasheets(X)
Application area
For fixing medium-heavy loads on solid bases: minimum concrete strength class C20/25, solid concrete bricks and blocks, natural stone, lightweight concrete blocks, thick-walled perforated bricks
For mounting shelves, panels, signs, connecting brackets and supports
| Screw diameter [mm] | M6 | M8 | M10 | M12 | |
| Traction | |||||
| C20/25 concrete | Nrec [kN] | 2,9 | 3,4 | 4,7 | 5,7 |
| Brick: 20.5 N/mm² | 1,3 | 1,8 | 2,3 | 2,8 | |
| Cinder block: 14 N/mm² | 1,7 | 2,1 | 2,7 | 2,7 | |
| Cinder block: 7 N/mm² | 1,0 | 1,3 | 1,7 | 2,4 | |
| Cinder | |||||
| C20/25 concrete | Vrec [kN] | 2,5 | 4,2 | 6,7 | 9,7 |
| Brick: 20.5 N/mm² | 2,4 | 4,2 | 4,8 | 6,1 | |
| Cinder block: 14 N/mm² | 2,4 | 4,2 | 4,8 | 6,1 | |
| Cinder block: 7 N/mm² | 1,2 | 1,3 | 1,4 | 1,6 |