Wall shelf, storage box, other
Wall shelf, storage box, other
WLSHLF-STRGBOX-F.54BOX-H1500XB1000X220
Art.-no. 0962200900
EAN 4050641440761
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width | 1000 mm |
Height | 1500 mm |
Material | Steel |
Surface | Lacquered |
Load capacity | 40 kg |