Warning Tape for Transportation
WARNMRK-V-RIGHT-50RED/50WHTE-45,7MX100MM
Nº de art. 0812100458
EAN 4099617037123
Precios visibles tras iniciar sesión
Exclusivo para clientes
Regístrese ahora y acceda a más de 125.000 productos
V-tape
Excellent retro reflectivity
Langlebig
Self-adhesive sheeting with great weather resistance
The Acrylic overlay provides the Sheeting a durability of more than 5 years
In 8 Farbtönen erhältlich
Informaciones sobre el producto
Hojas de datos(X)
Área de aplicación081210045x Series Sheeting can be applied to the permanent traffic signs, crossing signs, street signs etc.
Instrucciones081210045x Engineering Grade sheeting is recommended to use on the aluminum and steel boards. When used on a High —density polyethylene (HDPE) surface or PP surface, different kinds of adhesives for these surfaces can be offered.
Color | Rojo, Blanco |
Material | Polímero acrílico |