Welcome to Würth Uruguay For trade customers only

Wheel arch protection

WHLARCHPROT-ABS-IVECO-DAILY-SINGLE-TYRES

Art.-no. 0963290026

EAN 4068362055096

Individual price display after login
Wheel arch protection

Art.-no. 0963290026

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Precisely fitted wheel arch cover without any loss of space
  • Precisely fitted cover for wheel arches without any loss of space

  • Made from robust ABS material, known for its high impact resistance and longevity

  • Provides effective protection again impacts and scratches to increase the service life of the wheel arch

  • In a subtle light grey that blends seamlessly into the vehicle design

  • Simple installation allows for rapid and straightforward fitting

  • Scope of delivery includes 2x wheel arch protectors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

RADKV014

Suitable for vehicle manufacturer

Iveco

Suitable for vehicle type

Daily single tyres

Product weight (per item)

2.800 kg

Material

ABS

Colour

Light grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information