Welcome to Würth Uruguay For trade customers only

CORDLESS ROTARY HAMMER ABHR 20 LIGHT

Cordl. rotary hammer drill ABHR 20 LIGHT REDSTRIPE
HAMDRL-CORDL-(ABHR 20 LIGHT)-1X4AH-PLG/C

Art.-no. 5702521011

EAN 4068362192180

Individual price display after login
CORDLESS ROTARY HAMMER ABHR 20 LIGHT

Art.-no. 5702521011

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This rotary hammer built for precision and control in everyday drilling and chiseling work. Its compact and lightweight design represents a significant advancement, allowing for the effective execution of drilling and chiseling tasks in confined spaces or overhead without the concern of operator fatigue. It delivers smooth performance with reduced vibration. Designed for professionals who value accuracy, comfort, and reliability, it easily adapts to a wide range of construction and installation tasks.
FEATURES
• Five-Mode Operation: Hammer drilling, drilling, chiseling, pulse mode, and adjustable chuck angle — this tool delivers versatile performance for concrete, masonry, wood, and metal applications.
• SDS+ Chuck System: Allows for quick and secure bit changes with reliable retention to ensure consistent operation.
• Safety Clutch: Protects users from sudden torque reactions if the bit binds.
• Variable Speed with Reverse: Provides precise control when starting holes or removing bits.
• Built-in LED Light: Illuminates work areas in low-light conditions, enhancing visibility and safety.
• Ergonomic and Compact Design: Features lightweight construction and a balanced grip to reduce fatigue during extended use.
• Overload Protection: Prevents motor damage in excessive load conditions.
NoticeUSAGE RESTRICTONS
• Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.
• Do not use on hardened steel or structural rebar without appropriate bits.
• Do not operate continuously under heavy load for extended periods — allow cooling breaks.
• Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.
• Do not use the tool if it is damaged, overheated, or making unusual sounds.
• Only use SDS+ compatible drill bits and chisels.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

20 V/DC

Number of batteries/battery capacity

1 x 4 Ah

Min./max. idle speed

0-1450 1/min

Min./max. impact rate

0-4700 BPM

Impact energy

2.0 J

Tool holding device

Suitable for SDS-plus

Weight of machine with rechargeable battery

2.75 kg

Included in delivery

1X ABHR 20 LIGHT (Bare tool)
1X TLBTRY-LIION-20V/4.0AH-REDSTRIPE
1X CHRG-(ALGR 20/4 REDSTRIPE)-PLG/C

Min./max. recommended drilling diameter in concrete

1-22 mm

Max. drilling diameter in concrete

22 mm

Max. drilling diameter in steel

13 mm

Length

280 mm

Height

200 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information