Hardening lacquer, other
HARD-LAC-2C-HS-2:1-500ML
Art.-no. 0821200202
EAN 4099618793042
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 0.5 l |
Chemical basis | Xylene |
Density | 1010 kg/m³ |
Density conditions | at 20°C |
Colour | Colourless |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | cool and frost-free storage |
Weight of content | 16.09 oz |
Product weight (per item) | 17.500 oz |