Microfibre cloth roll tear-off with 30 pieces
MICROCLTH-ROLL-PES/PA-RED-30X30CM-30SHT
Art.-no. 0899900173
EAN 4099618714399
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | 80% polyester, 20% polyamide |
Length x width | 30 x 30 cm |
Colour | Light red |
Length | 30 cm |
Width | 30 cm |
Material thickness | 2 mm |
Coating weight per m² | 180 g |
Product weight (per item) | 915.000 g |
Max. absorption | 24.8 % |