Welcome to Würth Uruguay For trade customers only

Multi-Purpose Vaseline

Vaseline multi-purpose
VASELINE-GENRPURP-500G

Art.-no. 089382500

EAN 4056807456881

Individual price display after login
Multi-Purpose Vaseline

Art.-no. 089382500

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Multi-purpose Vaseline lubricant
  • Solvent-free

  • Protects against the action of salt air

  • Protects against the action of oxidation

  • Water repellent

  • Suitable for metal, plastic, and rubber parts

  • Extends the useful life of nautical equipment

  • Prevents the formation of zinabre in electrical components
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Lubricates door handles, locks, hinges, metal windows and doors, weapons, weight training equipment, glass machines, etc.

  • Protects aluminum, leather, leather, wood, etc.

  • Facilitates the placement of wires in conduit and automotive glass

  • Reels and fishing material

  • Pulleys in general

  • Slides

Contents

500 ml

Chemical basis

Mixture of distilled mineral oils

Density

0.85 g/cm³

Colour

White

Min. temperature conditions

70 °C

Max. temperature conditions

70 °C

Min./max. temperature conditions

70 to 70 °C

Smell/fragrance

Odourless

Shelf life from production

36 Month

Weight of content

500 g

Product weight (per item)

567.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information