Protective glove polyester PU
PROTGLOV-KNIT-BLACK PU-(CAT II)-SZ8
Art.-no. 0899490118
EAN 4068362007231
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
Comfortable and lightweight assembly glove
- Seamless polyester base fabric
- PU coating
Outstanding flexibility
- Excellent fit
- Elasticated cuffs
Product upgrades
Cat.II; EN388 performance level: 2121X
Product information
Datasheets(X)
Application areaIdeal for fine assembly and other precision work
Warehouse and picking work
Fine assembly, precision work, electronic assembly, inspection work, household appliance technology, maintenance work
Warehouse and picking work
Fine assembly, precision work, electronic assembly, inspection work, household appliance technology, maintenance work
Size | 8 |
Colour | Black |
Gauge | 13 |
Material of liner | Polyester |
Material of coating | Polyurethane |
Standards | EN 388 |
Category | II |